Hooded Polypropylene, Boots, 2XL, PK25

CONDOR| Zoro #: G0083361| Mfr #: 2KTP2

$90.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083361 Mfr #: 2KTP2
Seam Style: SergedCuff Style: Elastic
Item: Hooded Disposable CoverallsMaterial: Polypropylene
Closure Type: ZipperInseam: 32"
Fabric Weight: 1.03 oz.Size: 2XL
Color: WhiteAnkle Style: with Attached Boots
Color Family: WhitesFits Waist Size: 41"
Fits Chest Size: 30"Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 2XL, Polypropylene, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Fits Waist Size 41 In., Inseam 32 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.