Hooded Polypropylene, Boots, 3XL, PK25

CONDOR| Zoro #: G0083377| Mfr #: 2KTP3

$93.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083377 Mfr #: 2KTP3
Seam Style: SergedCuff Style: Elastic
Item: Hooded Disposable CoverallsMaterial: polypropylene
Closure Type: ZipperFits Chest Size: 31"
Inseam: 33"Fabric Weight: 1.03 oz.
Size: 3XLColor: WHITE
Ankle Style: With Attached BootsColor Family: Whites
Fits Waist Size: 43"Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 3XL, Polypropylene, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31 In., Fits Waist Size 43 In., Inseam 33 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.