Hooded Polypropylene, Boots, 4XL, PK25

CONDOR| Zoro #: G0083386| Mfr #: 2KTP4

$93.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083386 Mfr #: 2KTP4
Material: polypropyleneClosure Type: Zipper
Seam Style: SergedItem: Hooded Disposable Coveralls
Cuff Style: ElasticFits Chest Size: 33"
Inseam: 34"Fabric Weight: 1.03 oz.
Size: 4XLColor: WHITE
Ankle Style: With Attached BootsColor Family: Whites
Fits Waist Size: 45"Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 4XL, Polypropylene, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 45 In., Inseam 34 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.