Hooded Polypropylene, Elastic, 4XL, PK25

CONDOR| Zoro #: G0083307| Mfr #: 2KTN5

$31.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083307 Mfr #: 2KTN5
Seam Style: SergedCuff Style: Elastic
Item: Hooded Disposable CoverallsMaterial: polypropylene
Closure Type: ZipperColor: WHITE
Ankle Style: ElasticColor Family: Whites
Fits Waist Size: 45"Fits Chest Size: 33"
Inseam: 34"Fabric Weight: 1.03 oz.
Size: 4XLCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 4XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 45 In., Inseam 34 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.