Hooded Polypropylene, Elastic, 5XL, PK25

CONDOR| Zoro #: G0083316| Mfr #: 2KTN6

$31.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083316 Mfr #: 2KTN6
Cuff Style: ElasticSeam Style: Serged
Closure Type: ZipperItem: Hooded Disposable Coveralls
Material: polypropyleneSize: 5XL
Color: WHITEAnkle Style: Elastic
Color Family: WhitesFits Waist Size: 47"
Fits Chest Size: 33"Inseam: 35"
Fabric Weight: 1.03 oz.Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 5XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 47 In., Inseam 35 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.