Hooded Polypropylene, Elastic, S, PK25

CONDOR| Zoro #: G0083246| Mfr #: 2KTL8

$32.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083246 Mfr #: 2KTL8
Fabric Weight: 1.03 oz.Fits Waist Size: 33"
Item: Hooded Disposable CoverallsSeam Style: Serged
Fits Chest Size: 23"Inseam: 28"
Size: SColor: WHITE
Material: polypropyleneCuff Style: Elastic
Ankle Style: ElasticClosure Type: Zipper
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.