JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hooded Polypropylene, Serged, XL, PK25

CONDOR| Zoro #: G0083273| Mfr #: 2KTN2

$31.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083273 Mfr #: 2KTN2
Closure Type: ZipperMaterial: polypropylene
Item: Hooded Disposable CoverallsSeam Style: Serged
Cuff Style: ElasticAnkle Style: Elastic
Color Family: WhitesFits Waist Size: 39"
Fits Chest Size: 28"Inseam: 31"
Fabric Weight: 1.03 oz.Size: XL
Color: WHITECountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 39 In., Inseam 31 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.