Hooded Sweatshirt, Gry, Cotton/PET, L

CONDOR| Zoro #: G0086965| Mfr #: 2KTJ4

$37.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086965 Mfr #: 2KTJ4
Closure Type: ZipperItem: Hooded Sweatshirt
Size: LColor: Gray
Fits Chest Size: 45"Fabric Weight: 8 oz.
Material: Cotton/PolyesterNumber of Outside Pockets: 2
Gender: Men'sCountry of Origin (subject to change): India

Product Description

Hooded Sweatshirt, Men's, Size L, Fits Chest Size 45 In., Gray, Fabric Weight 8 oz., Cotton/Polyester, Number of Outside Pockets 2, Closure Type Zipper

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.