SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condor Clear Impact Resistant Goggles, Anti-Fog, Scratch-Resistant

CONDOR| Zoro #: G1233854| Mfr #: 1VT68

$3.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
UV Protection: 99.90%Venting: DirectLens Coating: Anti-Fog, Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233854 Mfr #: 1VT68
UV Protection: 99.90%Venting: Direct
Lens Coating: Anti-Fog, Scratch-ResistantFrame Design: Traditional
Frame Material: PVCFrame Color: Clear
Lens Color: ClearStandards: ANSI Z87.1-2010
Safety Glasses Size: UniversalIncludes: Elastic Strap
Series: CondorPrimary Lens Color: Clear
Item: Impact Resistant GogglesStrap Material: Elastic
X-Ray Detectable: NoFoam Lined: No
Lens Material: PolycarbonateCountry of Origin (subject to change): China

Description

Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Eyewear Size Universal, Foam Lined No, Series Condor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews