Condor Clear Impact Resistant Goggles, Scratch-Resistant

CONDOR| Zoro #: G1567982| Mfr #: 1FYZ3

$12.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Venting: Indirect
Lens Color: Clear
Frame Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567982 Mfr #: 1FYZ3
Venting: IndirectLens Color: Clear
Frame Material: NylonIncludes: Elastic Strap
Foam Lined: YesFrame Color: Black
Lens Material: PolycarbonateFrame Design: Aviator
Lens Coating: Scratch-ResistantUV Protection: 99.90%
Item: Impact Resistant GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Strap Material: Elastic
Country of Origin (subject to change): Viet Nam

Description

Impact Resistant Goggles, Indirect Venting, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Frame Design Aviator, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Nylon, UV Protection 0.997, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Safety Glasses Size Universal, Foam Lined Yes

Reviews