Condor Clear Impact Resistant Goggles, Scratch-Resistant

CONDOR| Zoro #: G1703396| Mfr #: 4VCF5

$3.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Venting: DirectLens Color: ClearFrame Material: PVC
Save 15%. Sign up for Z-mail.


Zoro #: G1703396 Mfr #: 4VCF5
Venting: DirectLens Color: Clear
Frame Material: PVCIncludes: Elastic Strap
Foam Lined: NoFrame Color: Translucent Green
Lens Material: PolycarbonateFrame Design: Traditional
Lens Coating: Scratch-ResistantUV Protection: 99.90%
Item: Impact Resistant GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Strap Material: Elastic
Country of Origin (subject to change): Viet Nam


Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Translucent Green, Eyewear Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Eyewear Size Universal, Foam Lined No, Series Platoon