KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condor Clear Impact Resistant Goggles

CONDOR| Zoro #: G1722533| Mfr #: 4VCF4

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Venting: Direct
Lens Color: Clear
Frame Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722533 Mfr #: 4VCF4
Venting: DirectLens Color: Clear
Frame Material: PVCIncludes: Elastic Strap
Foam Lined: NoFrame Color: Translucent Green
Lens Material: PolycarbonateFrame Design: Traditional
Lens Coating: UncoatedUV Protection: 99.90%
Item: Impact Resistant GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Strap Material: Elastic
Country of Origin (subject to change): Viet Nam

Description

Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Uncoated, Frame Color Translucent Green, Eyewear Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2010, Eyewear Size Universal, Foam Lined No, Series Platoon

Reviews