Shop Alternate Products
This Product is Discontinued
Zoro Select
12" Circular Indoor Convex Mirror, Acylic, 160° Viewing Angle (Discontinued)
Mfr # 1CYX4
Zoro # G1433975
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 12"
- Backing Material Hardboard
- Mirror Environment Indoor
- Approximate Viewing Distance 12 ft