Indoor Convex Mirror, 18 Dia, Acrylic

CONDOR| Zoro #: G1146871| Mfr #: 1CYX5

$53.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146871 Mfr #: 1CYX5
Lens Material: AcrylicIncludes: Mounting bracket
Shape: CircularApprox. Viewing Distance: 18 ft.
Viewing Angle: 160 DegreesDiameter: 18"
Item: Indoor Convex MirrorRim Type: Aluminum
Backing: HardboardCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 18 In., Approx. Viewing Distance 18 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.