Indoor Convex Mirror, 18 Dia, Glass

CONDOR| Zoro #: G2343171| Mfr #: 1CYY6

$82.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343171 Mfr #: 1CYY6
Includes: Mounting bracketViewing Angle: 160 Degrees
Approx. Viewing Distance: 18 ft.Diameter: 18"
Rim Type: AluminumLens Material: Glass
Backing: HardboardShape: Circular
Item: Indoor Convex MirrorCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 18 In., Approx. Viewing Distance 18 ft., Viewing Angle 160 Degrees , Lens Material Glass, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.