Indoor Convex Mirror, 18Dia, Polycarbonate

CONDOR| Zoro #: G0644901| Mfr #: 2GVT1

$140.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644901 Mfr #: 2GVT1
Viewing Angle: 160 DegreesIncludes: Mounting bracket
Rim Type: AluminumLens Material: Polycarbonate
Backing: HardboardShape: Circular
Item: Indoor Convex MirrorApprox. Viewing Distance: 18 ft.
Diameter: 18"Country of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 18 In., Approx. Viewing Distance 18 ft., Viewing Angle 160 Degrees , Lens Material Polycarbonate, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.