JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Indoor Convex Mirror, 26 Dia, Acrylic

CONDOR| Zoro #: G2171057| Mfr #: 1CYX6

$80.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171057 Mfr #: 1CYX6
Lens Material: AcrylicIncludes: Mounting bracket
Approx. Viewing Distance: 26 ft.Viewing Angle: 160 Degrees
Diameter: 26"Item: Indoor Convex Mirror
Rim Type: AluminumBacking: Hardboard
Shape: CircularCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 26 In., Approx. Viewing Distance 26 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.