Indoor Convex Mirror, 30 Dia, Acrylic

CONDOR| Zoro #: G1279232| Mfr #: 1CYX7

$102.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279232 Mfr #: 1CYX7
Lens Material: AcrylicIncludes: Mounting bracket
Diameter: 30"Item: Indoor Convex Mirror
Shape: CircularApprox. Viewing Distance: 30 ft.
Rim Type: AluminumBacking: Hardboard
Viewing Angle: 160 DegreesCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 30 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.