Indoor Convex Mirror, 30 Dia, Glass

CONDOR| Zoro #: G1916232| Mfr #: 1CYY8

$219.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916232 Mfr #: 1CYY8
Includes: Mounting BracketViewing Angle: 160 Degrees
Item: Indoor Convex MirrorApprox. Viewing Distance: 30 ft.
Diameter: 30"Rim Type: Aluminum
Lens Material: GlassBacking: Hardboard
Shape: CircularCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 30 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Glass, Backing Hardboard, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.