Indoor Convex Mirror, 7 Dia, 10 W, Acrylic

CONDOR| Zoro #: G1749894| Mfr #: 2GVZ4

$51.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749894 Mfr #: 2GVZ4
Item: Indoor Convex MirrorShape: Circular
Viewing Angle: 160 DegreesDiameter: 7"
Approx. Viewing Distance: 7 ft.Rim Type: Vinyl Coated Aluminum
Includes: Flexible Goose Neck w/ClampLens Material: Acrylic
Backing: PlasticCountry of Origin (subject to change): United States

Product Description

Indoor Convex Mirror, Circular, Diameter 7 In., Approx. Viewing Distance 7 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Plastic, Rim Type Vinyl Coated Aluminum, Includes Flexible Goose Neck w/Clamp
Save 15%. Sign up for Z-mail.