Indoor/Outdoor Convex Mirror, Rect

CONDOR| Zoro #: G0513432| Mfr #: 1CYZ3

$175.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513432 Mfr #: 1CYZ3
Includes: Mounting bracketViewing Angle: 160 Degrees
Height: 20"Approx. Viewing Distance: 30 ft.
Rim Type: Vinyl Coated AluminumLens Material: Acrylic
Backing: PlasticShape: Rectangular
Item: Indoor/Outdoor Convex MirrorWidth: 30"
Country of Origin (subject to change): United States

Product Description

Indoor/Outdoor Convex Mirror, Rectangular, Width 30 In., Height 20 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Plastic, Rim Type Vinyl Coated Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.