Indoor/Outdoor Convex Mirror, Rect

CONDOR| Zoro #: G1547971| Mfr #: 1CYZ6

$172.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547971 Mfr #: 1CYZ6
Includes: Mounting BracketViewing Angle: 160 Degrees
Item: Indoor/Outdoor Convex MirrorWidth: 26"
Height: 18"Approx. Viewing Distance: 26 ft.
Rim Type: Vinyl Coated AluminumLens Material: Acrylic
Backing: Galvanized SteelShape: Rectangular
Country of Origin (subject to change): United States

Product Description

Indoor/Outdoor Convex Mirror, Rectangular, Width 26 In., Height 18 In., Approx. Viewing Distance 26 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Vinyl Coated Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.