Indoor/Outdoor Convex Mirror, Rect

CONDOR| Zoro #: G2149192| Mfr #: 1CYZ7

$208.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149192 Mfr #: 1CYZ7
Includes: Mounting BracketViewing Angle: 160 Degrees
Width: 30"Height: 20"
Approx. Viewing Distance: 30 ft.Rim Type: Aluminum
Lens Material: AcrylicBacking: Galvanized Steel
Shape: RectangularItem: Indoor/Outdoor Convex Mirror
Country of Origin (subject to change): United States

Product Description

Indoor/Outdoor Convex Mirror, Rectangular, Width 30 In., Height 20 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.