JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Indr Convex Mirror, 42Dia, Stainless Steel

CONDOR| Zoro #: G0372477| Mfr #: 2GVZ2

$1036.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372477 Mfr #: 2GVZ2
Viewing Angle: 160 DegreesIncludes: Mounting bracket
Diameter: 40"Rim Type: PVC
Lens Material: Stainless SteelBacking: Zinc
Shape: CircularItem: Indoor Convex Mirror
Approx. Viewing Distance: 42 ft.Country of Origin (subject to change): Malaysia

Product Description

Indoor Convex Mirror, Circular, Diameter 40 In., Approx. Viewing Distance 42 ft., Viewing Angle 160 Degrees , Lens Material Stainless Steel, Backing Zinc, Rim Type PVC, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.