Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Cotton, Men's, PK12

  • Zoro #: G0061932
  • Mfr #: 4JC97
$4.30 ($0.36/unit)
  • Material: Cotton
  • Length: 9-1/4"
  • Item: Knit Gloves
See full product details
Orders over $75 ship free.

Condor #4JC97 Specifications

  • Zoro #: G0061932
  • Mfr #: 4JC97
Material: Cotton Length: 9-1/4"
Item: Knit Gloves Design: Unhemmed
Size: Men's One Size Fits Most Gauge: Light
Color: White Fabric Weight: Light
Glove Size: L Glove Construction: Cut and Sewn
Glove Materials: Cotton Glove Durability: Lightweight
Glove Length: 9 in Hand Protection Style: Glove
Insulated: No Touchscreen Compatible: No
Anti-Static: No Finger Coverage: Full Finger
Glove Hand Style: Ambidextrous Silicone-Free: No
Cuff Style: Slip-On Latex-Free: No
Series: Condor ANSI/ISEA Abrasion Level: Not Tested
Brand and Series: Condor Glove Length Style: Standard
Glove Material Color: White Includes Red Palm: No
Lint-Free: No Oil Resistant: No
High Visibility: No Includes Finger Fourchettes: No
Includes Padded Palm: No Rope Channel Reinforcement: No
Glove Coating Coverage: Uncoated Reflective Backing: No
Inspection Glove Type: Unhemmed Includes Double Palm: No
Reversible: No Includes Pull Strap: No
Low-Profile Impact Protection: No Inspection Glove Size: L
Water Resistant: No EN 388 Impact Rated: Yes
Includes Pinch Point Protection: No Waterproof: No
Thumb Sweat Wipe: No Includes ID Panel: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JC97