Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Poly, Women's L, PK12

  • Zoro #: G0061993
  • Mfr #: 4JD08
$8.26 ($0.69/unit)
  • Color: White
  • Gauge: Medium
  • Design: Hemmed
See full product details
Orders over $75 ship free.

Condor #4JD08 Specifications

  • Zoro #: G0061993
  • Mfr #: 4JD08
Color: White Gauge: Medium
Design: Hemmed Item: Knit Gloves
Length: 8-1/2" Material: Polyester
Fabric Weight: Medium Size: Women's L
Glove Size: L Glove Construction: Cut and Sewn
Glove Length: 9 in Glove Durability: Mediumweight
Glove Materials: Polyester Silicone-Free: No
Latex-Free: No Touchscreen Compatible: No
Hand Protection Style: Glove Anti-Static: No
Glove Hand Style: Ambidextrous Series: Condor
Insulated: No Finger Coverage: Full Finger
Cuff Style: Slip-On Brand and Series: Condor
ANSI/ISEA Abrasion Level: Not Tested High Visibility: No
EN 388 Impact Rated: Yes Includes Finger Fourchettes: No
Includes ID Panel: No Reversible: No
Glove Coating Coverage: Uncoated Water Resistant: No
Oil Resistant: No Includes Padded Palm: No
Reflective Backing: No Glove Material Color: White
Rope Channel Reinforcement: No Includes Double Palm: No
Includes Pull Strap: No Thumb Sweat Wipe: No
Lint-Free: No Inspection Glove Type: Hemmed
Glove Length Style: Standard Includes Red Palm: No
Low-Profile Impact Protection: No Inspection Glove Size: Women's L
Includes Pinch Point Protection: No Waterproof: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JD08