Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Poly, Men's M, PK12

  • Zoro #: G0062036
  • Mfr #: 4JD12
$9.15 ($0.76/unit)
  • Length: 8-3/4"
  • Fabric Weight: Medium
  • Design: Hemmed
See full product details
Orders over $75 ship free.

Condor #4JD12 Specifications

  • Zoro #: G0062036
  • Mfr #: 4JD12
Length: 8-3/4" Fabric Weight: Medium
Design: Hemmed Size: Men's M
Material: Polyester Gauge: Medium
Color: White Item: Knit Gloves
Glove Size: M Glove Length: 8 in
Glove Materials: Polyester Glove Durability: Mediumweight
Glove Construction: Cut and Sewn Insulated: No
Series: Condor Cuff Style: Slip-On
Glove Hand Style: Ambidextrous Brand and Series: Condor
Silicone-Free: No Hand Protection Style: Glove
Touchscreen Compatible: No ANSI/ISEA Abrasion Level: Not Tested
Finger Coverage: Full Finger Latex-Free: No
Anti-Static: No Oil Resistant: No
Waterproof: No Glove Material Color: White
EN 388 Impact Rated: Yes High Visibility: No
Includes Pinch Point Protection: No Includes Red Palm: No
Includes Pull Strap: No Reflective Backing: No
Low-Profile Impact Protection: No Inspection Glove Size: M
Glove Coating Coverage: Uncoated Includes Double Palm: No
Includes Padded Palm: No Reversible: No
Glove Length Style: Standard Inspection Glove Type: Hemmed
Includes ID Panel: No Lint-Free: No
Rope Channel Reinforcement: No Water Resistant: No
Thumb Sweat Wipe: No Includes Finger Fourchettes: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JD12