Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Cotton, Women's, PK12

  • Zoro #: G0061941
  • Mfr #: 4JC98
$3.83 ($0.32/unit)
  • Color: White
  • Fabric Weight: Light
  • Material: Cotton
See full product details
Orders over $75 ship free.

Condor #4JC98 Specifications

  • Zoro #: G0061941
  • Mfr #: 4JC98
Color: White Fabric Weight: Light
Material: Cotton Design: Unhemmed
Size: Women's One Size Fits Most Length: 8-3/8"
Item: Knit Gloves Gauge: Light
Glove Size: S Glove Construction: Cut and Sewn
Glove Length: 8 in Glove Materials: Cotton
Glove Durability: Lightweight Series: Condor
Brand and Series: Condor Touchscreen Compatible: No
Finger Coverage: Full Finger Silicone-Free: No
Insulated: No Hand Protection Style: Glove
Latex-Free: No Glove Hand Style: Ambidextrous
Cuff Style: Slip-On Anti-Static: No
ANSI/ISEA Abrasion Level: Not Tested Thumb Sweat Wipe: No
Rope Channel Reinforcement: No Includes ID Panel: No
Reversible: No Glove Length Style: Standard
Includes Red Palm: No Low-Profile Impact Protection: No
Inspection Glove Type: Unhemmed Glove Coating Coverage: Uncoated
Oil Resistant: No Includes Padded Palm: No
Lint-Free: No Includes Double Palm: No
Includes Pinch Point Protection: No Includes Finger Fourchettes: No
Waterproof: No High Visibility: No
Inspection Glove Size: S Water Resistant: No
Includes Pull Strap: No EN 388 Impact Rated: Yes
Glove Material Color: White Reflective Backing: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JC98