Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Cotton, Women's, PK12

  • Zoro #: G0061966
  • Mfr #: 4JD01
$5.21 ($0.43/unit)
  • Color: White
  • Length: 8-3/4"
  • Size: Women's One Size Fits Most
See full product details
Orders over $75 ship free.

Condor #4JD01 Specifications

  • Zoro #: G0061966
  • Mfr #: 4JD01
Color: White Length: 8-3/4"
Size: Women's One Size Fits Most Gauge: Medium
Material: Cotton Item: Knit Gloves
Fabric Weight: Medium Design: Unhemmed
Glove Size: S Glove Durability: Mediumweight
Glove Materials: Cotton Glove Construction: Cut and Sewn
Glove Length: 8 in Finger Coverage: Full Finger
Brand and Series: Condor Insulated: No
Hand Protection Style: Glove ANSI/ISEA Abrasion Level: Not Tested
Series: Condor Anti-Static: No
Cuff Style: Slip-On Latex-Free: No
Glove Hand Style: Ambidextrous Touchscreen Compatible: No
Silicone-Free: No Glove Material Color: White
Reversible: No Low-Profile Impact Protection: No
Includes Padded Palm: No Lint-Free: No
Glove Coating Coverage: Uncoated Inspection Glove Type: Unhemmed
Includes Pinch Point Protection: No Includes Red Palm: No
Includes Pull Strap: No Reflective Backing: No
Oil Resistant: No Thumb Sweat Wipe: No
Glove Length Style: Standard EN 388 Impact Rated: Yes
Water Resistant: No Inspection Glove Size: S
Includes ID Panel: No Rope Channel Reinforcement: No
Waterproof: No Includes Double Palm: No
High Visibility: No Includes Finger Fourchettes: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JD01