Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Gloves, Poly, Women's M, PK12

  • Zoro #: G0062002
  • Mfr #: 4JD09
$8.26 ($0.69/unit)
  • Material: Polyester
  • Size: Women's M
  • Gauge: Medium
See full product details
Orders over $75 ship free.

Condor #4JD09 Specifications

  • Zoro #: G0062002
  • Mfr #: 4JD09
Material: Polyester Size: Women's M
Gauge: Medium Fabric Weight: Medium
Design: Hemmed Item: Knit Gloves
Color: White Length: 8-1/4"
Glove Size: S Glove Length: 8 in
Glove Durability: Mediumweight Glove Materials: Polyester
Glove Construction: Cut and Sewn Glove Hand Style: Ambidextrous
Series: Condor Hand Protection Style: Glove
Cuff Style: Slip-On Insulated: No
Touchscreen Compatible: No Silicone-Free: No
Brand and Series: Condor Finger Coverage: Full Finger
Anti-Static: No Latex-Free: No
ANSI/ISEA Abrasion Level: Not Tested Inspection Glove Type: Hemmed
Oil Resistant: No High Visibility: No
Reflective Backing: No Thumb Sweat Wipe: No
Includes Finger Fourchettes: No Includes Double Palm: No
Reversible: No Includes ID Panel: No
Glove Length Style: Standard Waterproof: No
Water Resistant: No Rope Channel Reinforcement: No
Inspection Glove Size: Women's M Includes Padded Palm: No
Low-Profile Impact Protection: No Includes Pull Strap: No
Glove Material Color: White EN 388 Impact Rated: Yes
Lint-Free: No Includes Red Palm: No
Includes Pinch Point Protection: No Glove Coating Coverage: Uncoated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reversible Inspection Gloves, Package Quantity 12

Technical Guides

Reviews of Condor #4JD09