Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VUJ9
Zoro #
G4148173
UPC #
-
Country of Origin
United States
Dimensions
Thickness
9/16"
Length
12"
Mat Width
12"
Width
12"
Mat Thickness
9/16 in
Mat Length
12"
Details
Item
Interlocking Drainage Mat
Color
Yellow
Anti-Slip Surface
Yes
Standards
ASTM C1028-96
Shape of Drainage Holes
Square
Mat Color
Yellow
Matting Series Compatability
Poly Tile
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Mat Shape
Square
Antifatigue
Yes
Matting Series Compatibility
Poly Tile
Edges
Straight
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 12 In., Thickness 9/16 In., Length 12 In., Matting Series Compatibility Poly Tile, Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.