KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jacket, Duck, 27 1/2, Br, 2XL

CONDOR| Zoro #: G0088462| Mfr #: 4KXF9

$82.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 2
Color: Brown
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088462 Mfr #: 4KXF9
Number of Outside Pockets: 2Color: Brown
Gender: Men'sFits Chest Size: 52" to 54"
Length: 28-1/4"Material: Quilt Lined Cotton Duck
Lining Material: Nylon/PolyesterItem: Work Jacket
Size: 2XLNumber of Inside Pockets: 1
Fabric Weight: 12 oz.Insulated: No
Closure Type: zipperStandards: 16 CFR part 1610 Standard
Country of Origin (subject to change): China

Description

Work Jacket, Gender Men's, Size 2XL, Fits Chest Size 52 In. to 54 In., Color Brown, Length 28-1/4 In., Insulated No, Material Quilt Lined Cotton Duck, Lining Material Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 1, Number of Outside Pockets 2, Standards 16 CFR part 1610 Standard

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews