Gift buying made easy: Shop Zoro.com Gift Certificates

Jacket, Duck, 27 1/2, Br, 3XL

CONDOR| Zoro #: G0088471| Mfr #: 4KXG1

$64.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0088471 Mfr #: 4KXG1
Material: Quilt Lined Cotton DuckFabric Weight: 12 oz.
Item: Work JacketColor: Brown
Size: 3XLFits Chest Size: 54 to 56"
Closure Type: ZipperCountry of Origin (subject to change): China

Product Description

Work Jacket, Size 3XL, Fits Chest Size 54 to 56 In., Color Brown, Material Quilt Lined Cotton Duck, Closure Type Zipper, Fabric Weight 12 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.