October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Duck Jacket size L

  • Zoro #: G0088444
  • Mfr #: 4KXF7

$77.09

Details
  • Insulated: No
  • Material: Quilt Lined Cotton Duck
  • Style: Duck
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4KXF7 Specifications

  • Zoro #: G0088444
  • Mfr #: 4KXF7
Insulated: No Material: Quilt Lined Cotton Duck
Style: Duck Closure Type: zipper
Fabric Weight: 12 oz. Length: 26-1/4"
Item: Jacket Number of Outside Pockets: 2
Waterproof: Water Repellant Standards: 16 CFR part 1610 Standard
Size: L Lining Material: Nylon/Polyester
Fits Chest Size: 48" to 50" Color: Brown
Gender: Men's Number of Inside Pockets: 1
Country of Origin (subject to change): China

Description

From Condor, this work jacket is your go-to item for any weather. Comfort is a priority with this large brown work jacket cut from quilt lined cotton duck and consisting of 26-1/4\ long with a chest size of 48\" to 50\". With a zipper closure

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4KXF7