This item is Discontinued.

Condor Jacket, Duck, 27 1/2, Br, M 4KXF6

Jacket, Duck, 27 1/2, Br, M (Discontinued)

  • Mfr # 4KXF6
  • Zoro # G0088435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KXF6
Zoro #
G0088435
UPC #
190735098653
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
46" to 48"

Details

Item
Work Jacket
Color
Brown
Material
Quilt Lined Cotton Duck
Fabric Weight
12 oz
Closure Type
Zipper
Binding
Zipper
Pockets
3

Description

Work Jacket, Material Quilt Lined Cotton Duck, Fabric Weight 12 oz, Color Brown, Size M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.