DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Jacket, Duck, 27 1/2, Br, S

CONDOR| Zoro #: G0088426| Mfr #: 4KXF5

$64.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0088426 Mfr #: 4KXF5
Fabric Weight: 12 oz.Item: Work Jacket
Color: BrownMaterial: Quilt Lined Cotton Duck
Closure Type: ZipperFits Chest Size: 44" to 46"
Size: SCountry of Origin (subject to change): China

Product Description

Work Jacket, Size S, Fits Chest Size 44 In. to 46 In., Color Brown, Material Quilt Lined Cotton Duck, Closure Type Zipper, Fabric Weight 12 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.