October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Duck Jacket size XL

  • Zoro #: G0088453
  • Mfr #: 4KXF8

$77.09

Details
  • Lining Material: Nylon/Polyester
  • Gender: Men's
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4KXF8 Specifications

  • Zoro #: G0088453
  • Mfr #: 4KXF8
Lining Material: Nylon/Polyester Gender: Men's
Color: Brown Number of Inside Pockets: 1
Length: 27-1/4" Closure Type: zipper
Item: Jacket Waterproof: Water Repellant
Standards: 16 CFR part 1610 Standard Fabric Weight: 12 oz.
Fits Chest Size: 50" to 52" Size: Xl
Insulated: No Number of Outside Pockets: 2
Style: Duck Material: Quilt Lined Cotton Duck
Country of Origin (subject to change): China

Description

This work jacket from Condor delivers comfort to keep you at the optimal temperature. Comfort is a priority with this extra large brown work jacket cut from quilt lined cotton duck and consisting of 27-1/4\ long with a chest size of 50\" to 52\". With a zipper closure

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4KXF8