KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jacket, Duck, Hood, 29, Br, S

CONDOR| Zoro #: G0088365| Mfr #: 4KXG2

$90.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Work Jacket
Includes: Hood
Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088365 Mfr #: 4KXG2
Item: Work JacketIncludes: Hood
Size: SColor: Brown
Fabric Weight: 12 oz.Closure Type: zipper
Fits Chest Size: 44" to 46"Material: Quilt Lined Cotton Duck
Country of Origin (subject to change): China

Description

Work Jacket, Size S, Fits Chest Size 44 In. to 46 In., Color Brown, Material Quilt Lined Cotton Duck, Closure Type Zipper, Fabric Weight 12 oz., Includes Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews