Jacket, Duck, Hood, 29, Br, XL

CONDOR| Zoro #: G0088392| Mfr #: 4KXG5

$83.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0088392 Mfr #: 4KXG5
Material: Quilt Lined Cotton DuckFabric Weight: 12 oz.
Includes: HoodItem: Work Jacket
Color: BrownSize: XL
Fits Chest Size: 50" to 52"Closure Type: Zipper
Country of Origin (subject to change): China

Product Description

Work Jacket, Size XL, Fits Chest Size 50 In. to 52 In., Color Brown, Material Quilt Lined Cotton Duck, Closure Type Zipper, Fabric Weight 12 oz., Includes Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.