Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding Jacket, Brown, Leather, XL

  • Zoro #: G0082363
  • Mfr #: 2AG83

$81.42

Details
  • Color: Brown
  • Item: Welding Jacket
  • Material: Leather
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2AG83 Specifications

  • Zoro #: G0082363
  • Mfr #: 2AG83
Color: Brown Item: Welding Jacket
Material: Leather Length: 30"
Pockets: Inside Pocket Closure Type: Button
Cuff Styles: Adjustable with (2) Buttons Size: Xl
Country of Origin (subject to change): Multiple

Description

The FR clothing industry has developed a heat energy rating system for FR fabrics. To identify the appropriate FR clothing to use, the heat energy, measured in calories per square centimeter (cal/cm2), to which workers are exposed needs to be calculated. Once the heat energy is measured you can choose the proper fire resistant clothing for your situation. Condor Welding Jacket include characteristics like: Color: Brown, Material: Leather, Size: Xl.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2AG83