Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Welding Jacket, Brown, Leather, L

  • Zoro #: G0082372
  • Mfr #: 2AJ40

$81.42

Details
  • Material: Leather
  • Item: Welding Jacket
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2AJ40 Specifications

  • Zoro #: G0082372
  • Mfr #: 2AJ40
Material: Leather Item: Welding Jacket
Color: Brown Closure Type: Button
Size: L Pockets: Inside Pocket
Length: 30" Country of Origin (subject to change): Multiple

Description

Our Scrim King™ FR Rain Bib Overalls are constructed of extra-thick, tear-resistant coated material with heat-welded seams for additional protection. The design features a snap-fly front, with elastic straps and cuff snaps to adjust length. Here is some additional information about Condor Welding Jacket. Color: Brown, Material: Leather, Size: L.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2AJ40