Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding Jacket, Brown, Leather, M

  • Zoro #: G0082381
  • Mfr #: 2AZ36

$81.42

Details
  • Material: Leather
  • Item: Welding Jacket
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2AZ36 Specifications

  • Zoro #: G0082381
  • Mfr #: 2AZ36
Material: Leather Item: Welding Jacket
Color: Brown Closure Type: Button
Size: M Pockets: Inside Pocket
Length: 30" Country of Origin (subject to change): Multiple

Description

One of the most popular items in our heat and flame resistant clothing line is our Carbon Kevlar® aluminized jackets. Here are some important details for Condor Welding Jacket. Color: Brown, Material: Leather, Size: M.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2AZ36