20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Jacket, Safety, Type 3, Lime, Fleece, M

CONDOR| Zoro #: G0012065| Mfr #: 2RE44

$44.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0012065 Mfr #: 2RE44
Standards: Meets ANSI-ISEA 107-2004ANSI Class: 3
Material: PolyesterColor: Lime
Size: MItem: Safety Jacket
Closure Type: zipperCountry of Origin (subject to change): China

Description

Safety Jacket, M, Lime Green, ANSI Class 3, Material Polyester, Closure Type Zipper, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews