November Savings!20% OFF Multiple CategoriesSee Details

Jacket, Safety, Type 3, Lime, Fleece, XL

CONDOR | Zoro #: G0012083 | Mfr #: 2RE46

$ 44.93 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0012083 Mfr #: 2RE46
Color: Lime Standards: Meets ANSI-ISEA 107-2004
ANSI Class: 3 Item: Safety Jacket
Size: Xl Material: Polyester
Closure Type: zipper Country of Origin (subject to change): China

Description

Safety Jacket, XL, Lime Green, ANSI Class 3, Material Polyester, Closure Type Zipper, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews