Jersey Gloves, Poly/Cotten, L, High Visibility Orange, PR

CONDOR| Zoro #: G0048562| Mfr #: 2UUH9

$3.32 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 9 oz.
Length: 10-1/4"
Coating Coverage:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048562 Mfr #: 2UUH9
Fabric Weight: 9 oz.Length: 10-1/4"
Coating Coverage: Size:
Thumb Style: StraightLining: Unlined
Coating Material: PVCCut: Clute
Item: Jersey GlovesMaterial: Cotton/Polyester
Application: General WorkCuff: Knit Wrist
Color: High Visibility OrangeCountry of Origin (subject to change): China

Description

Jersey Gloves, Polyester/ Cotton, Fabric Weight 9 oz., High Visibility Orange, Size L, Length 10-1/4 In., Lining Unlined, Coating Material PVC, Coating Coverage Dotted Palm and Partial Finger, Cut Clute, Cuff Knit, Thumb Style Straight, Application General Work & Wet Applications, 1 Pair

Reviews