Jersey Gloves, Poly/Cotton, L, Brown, PR

CONDOR| Zoro #: G0048544| Mfr #: 2UUJ4

$2.01 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton/Polyester
Color: Dark Brown
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048544 Mfr #: 2UUJ4
Material: Cotton/PolyesterColor: Dark Brown
Length: 10"Cuff: Knit
Cut: CluteSize:
Fabric Weight: 10 oz.Lining: Unlined
Thumb Style: StraightApplication: General Work & Wet Applications
Country of Origin (subject to change): Bangladesh

Description

Jersey Gloves, Polyester/ Cotton, Fabric Weight 10 oz., Brown, Size L, Length 10 In., Lining Unlined, Cut Clute, Cuff Knit, Thumb Style Straight, Application General Work & Wet Applications, 1 Pair

Reviews