Jersey Gloves, Cotton, L, White/Blue, PR

CONDOR| Zoro #: G2148377| Mfr #: 4NGZ9

$3.31 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
Color: White/ Blue
Thumb Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148377 Mfr #: 4NGZ9
Material: CottonColor: White/ Blue
Thumb Style: StraightCut: Clute
Cuff: Knit WristItem: Jersey Gloves
Lining: FlannelApplication: Warehouse,Factory,Landscaping
Length: 10"Size:
Fabric Weight: 12 oz.Country of Origin (subject to change): Bangladesh

Description

Jersey Gloves,Cotton,Fabric Weight 12 oz.,White/ Blue,Size L,Length 10 In.,Lining Flannel,Cut Clute,Cuff Knit,Thumb Style Straight,Application Warehouse,Factory,Landscaping,1 Pair

Reviews