Jersey Gloves, Poly/Cotton, L, Brown, PR

CONDOR| Zoro #: G0048447| Mfr #: 1AV08

$1.28 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"
Cuff: Knit
Cut: Clute
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048447 Mfr #: 1AV08
Length: 9-1/2"Cuff: Knit
Cut: CluteMaterial: Cotton/Polyester
Item: Jersey GlovesColor: Brown
Fabric Weight: 8 oz.Application: General Work
Size: Thumb Style: Straight
Lining: UnlinedCountry of Origin (subject to change): China

Description

Jersey Gloves, Polyester/ Cotton, Fabric Weight 8 oz., Brown, Size L, Length 9-1/2 In., Lining Unlined, Cut Clute, Cuff Knit, Thumb Style Straight, 1 Pair

Reviews