THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Jersey Gloves, Poly/Cotton, L, Brown, PR

CONDOR| Zoro #: G0048763| Mfr #: 1AD87

$2.70 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lining: Fleece
Cut: Gunn
Thumb Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048763 Mfr #: 1AD87
Lining: FleeceCut: Gunn
Thumb Style: StraightMaterial: Cotton/Polyester
Color: BrownApplication: General Work & Wet Applications
Fabric Weight: 9 oz.Length: 9-3/4"
Cuff: Slip-OnItem: Jersey Gloves
Size: Country of Origin (subject to change): Pakistan

Description

Jersey Gloves, Polyester/ Cotton, Fabric Weight 9 oz., Brown, Size L, Length 9-3/4 In., Lining Fleece, Cut Gunn, Cuff Slip-On, Thumb Style Straight, Application General Work & Wet Applications, 1 Pair

Reviews