Jersey Gloves, Cotton, S, Brown, PR

CONDOR| Zoro #: G0048571| Mfr #: 2UUH7

$1.37 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
Fabric Weight: 8 oz.
Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048571 Mfr #: 2UUH7
Material: CottonFabric Weight: 8 oz.
Length: 9"Thumb Style: Straight
Cut: CluteLining: Unlined
Cuff: Knit WristApplication: General Work
Color: BrownItem: Jersey Gloves
Size: Country of Origin (subject to change): Bangladesh

Description

Jersey Gloves,Cotton,Fabric Weight 8 oz.,Brown,Size S,Length 9 In.,Lining Unlined,Cut Clute,Cuff Knit,Thumb Style Straight,Application General Work & Wet Applications,1 Pair

Reviews